Beli printer a3 warna di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Epson Printer Colour Multi Function L Series
    Mulai

    Rp2.999.900

    Epson Printer Colour Multi Function L Series
    Deskripsi:
    The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technology
    atribut:
    • Optical Resolution (dpi): 1200x2400
    • Printer Language: ESC/P-R, ESC/P Raster
    • Rated Voltage (V): AC 220-240
    • Scanner Type: Flatbed colour image scanner
  2. Tungaloy Grooving & Parting-off Tool CCH
    Mulai

    Rp2.299.900

    Tungaloy Grooving & Parting-off Tool CCH
    Deskripsi:
    Blades for parting off (for 1 corner insert).
    atribut:
    • Blade Height (Alfa): -32
  3. Maspion Blender Gelas
    Mulai

    Rp319.900

    Maspion Blender Gelas
    atribut:
    • Power (W): 275
    • Capacity (L): 1.5
    • SNI License: Yes
    • SNI Number: 168/06.06.03/24/LSPro/XI/2024
  4. Lexmark Printer Laser Berwarna SRA3
    Mulai

    Rp75.999.900

    Lexmark Printer Laser Berwarna SRA3
    Deskripsi:
    The Lexmark CS921de delivers high-volume color printing at up to 35 pages per minute (A4/letter) and multi-format output up to SRA3/12x18 with optional finishing.Operating Systems Supported :Apple OS X (10.6, 10.7, 10.8, 10.9, 10.10, 10.11, 10.12, 10.13)Windows 10, Windows Server 2008 x64, Windows 8.1, Windows 8, Windows Server 2008, Windows Server 2008 R2, Windows 8 x64, Windows 7 x64, Windows Server 2012, Windows RT 8.1, Windows XP x64, Windows RT, Windows Server 2012 R2, Windows XP, Windows 8.1 x64, Windows Vista x64, Windows Vista, Windows 7Microsoft Windows Server 2012 with Citrix XenApp 6.0, 6.5, Microsoft Windows Server 2008 R2 with Citrix XenApp 6.0, 6.5, Microsoft Windows Server 2008 and 2008 X64 Edition with Citrix XenApp 5.0Novell NetWare 6.5 Open Enterprise Server, Novell Open Enterprise Server on SuSE Linux Enterprise Server 12 SP1 (x86 and x64), Novell Open Enterprise Server on SuSE Linux Enterprise Server 11 SP4 (x86 and x64), Novell Open Enterprise Server on SuSE Linux Enterprise Server 10 SP4 (x86 and x64)Debian GNU/Linux 7.0, 8.0, openSUSE 13.1, 13.2, Ubuntu 12.04 LTS, 14.04 LTS, 15.04, Linpus Linux Lite Desktop 2.1, Fedora 21, 22, openSUSE Tumbleweed, Linux Mint 13 LTS, 17 LTS, 17.1 LTS, 17.2 LTS, PCLinuxOS 2014.12, Linux Mint 2 Debian, Red Hat Enterprise Linux WS 4, 5, 6, 7, SUSE Linux Enterprise Server 10, 11, 12, SUSE Linux Enterprise Desktop 10, 11, 12Sun Solaris x86 10, 11, Sun Solaris SPARC 10, 11, IBM AIX 5.3, 6.1, 7.1
    atribut:
    • Printable Area (mm): metric: 4.2, 3, 3, 3 mm of the top, bottom, right and left edges (within)
    • Print Technology: Colour Laser
    • Media Types Supported: Labels, Banner Paper, Card Stock, Plain Paper, Envelopes, Refer to the Paper & Specialty Media Guide
    • Paper Input Capacity: Standard: 1150 pages 75gsm bond, Maximum: 6650 pages 75gsm bond, 1150 pages 75gsm bond
    • Paper Output Capacity: Up to Standard: 250 pages 75gsm bond, Maximum: 3500 pages 75gsm bond
    • Display: Lexmark e-Task 4.3-inch (10.9cm) colour touch screen
    • Included Paper Handling: 250-Sheet Output Bin, Integrated Duplex, 150-Sheet Multipurpose Feeder, 2x500-Sheet Input
    • Media Sizes Supported: A6, Oficio, Super Tabloid (12x18-inch), 7 3/4 Envelope, JIS-B4, 9 Envelope, A3, A4, Legal, SRA3, A5, Letter, B5 Envelope, 4x6-inch, Statement, C5 Envelope, Executive, Universal, DL Envelope, Folio, 10 Envelope
    • Number of Paper Inputs: Standard: 3, Maximum: 6
    • Optional Paper Handling: Staple Finisher, 2500-Sheet Tandem Tray, 3000-Sheet Tray, Staple Punch Finisher, Booklet Finisher, 2x500-Sheet Tray
    • Print Resolution (dpi): Black: 1200x1200, 2400 IQ: (2400x600), Colour: 1200x1200, 2400 IQ: (2400x600)
    • Printer Languages: Standard PCL 5c Emulation, PCL 6 Emulation, Microsoft XPS (XML Paper Specification), Personal Printer Data Stream (PPDS), PostScript 3 Emulation, PDF 1.7 emulation, Direct Image, AirPrint
    • Standard Ports: Two Rear USB 2.0 Specification Hi-Speed Certified ports (Type A), Gigabit Ethernet (10/100/1000), Front USB 2.0 Specification Hi-Speed Certified port (Type A), USB 2.0 Specification Hi-Speed Certified (Type B), One Internal Card Slot
  5. HP Printer Color LaserJet Pro MFP
    Mulai

    Rp8.299.900

    HP Printer Color LaserJet Pro MFP
    atribut:
    • Print Technology: Laser
  6. HP Printer LaserJet
    Mulai

    Rp1.999.900

    HP Printer LaserJet
    Deskripsi:
    Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.
    atribut:
    • Print Technology: Laser
  7. Epson All-in-One Ink Tank Printer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    Epson All-in-One Ink Tank Printer
    Deskripsi:
    Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
  8. Epson Wi-Fi All-in-One Ink Tank Printer
    Mulai

    Rp3.799.900

    Epson Wi-Fi All-in-One Ink Tank Printer
    Deskripsi:
    Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.
    atribut:
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
  9. Epson EcoTank All-in-One Ink Tank Printer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

    Epson EcoTank All-in-One Ink Tank Printer
    Deskripsi:
    The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
  10. Tungaloy Grooving & Parting-Off Tool CCH-W
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    Tungaloy Grooving & Parting-Off Tool CCH-W
    Deskripsi:
    Blades for parting off (for 2 corner insert)
    atribut:
    • Blade Height (Alfa): (32)
    • Grade: -
  11. Canon ImageClass A3 Colour Laser Printer
    Mulai

    Rp48.999.900

    Canon ImageClass A3 Colour Laser Printer
    atribut:
    • Standard Function: Color Copy, Print Network, wifi 5 Color Scan to e-Mail
    • Paper Source: 250 Sheets x 2 (Cassette 1,); 100 Sheets (Bypass)
    • Actual Resolution (dpi): 1200 x 1200 (Print)
    • Compatible Ink: Canon Toner Cartridge 335E
    • Edit & Preview: Full Monocrom LCD
    • Maximum Custom Width (mm): 304.8 – 457.2
    • Minimum Custom Width (mm): 76.2 – 120
    • Monthly Duty Cycle: 75.000/120.000
    • Original Size: F4 (Maximum)
    • Paper Type: Plain, Heavy, Label, Envelope
    • Power Consumption (W): Approx. 530/540
    • RAM Memory: 512/2GB
    • Speed (ppm): 26 / 31 pages / minute (A4) B/W & Color
    • User Interface: Yes
    • Zoom (%): 25 - 400
  12. HP Printer LaserJet Pro
    Mulai

    Rp7.399.900

    HP Printer LaserJet Pro
    atribut:
    • Operating Humidity Range (%RH): 10 to 80
    • Display: 2-line backlit LCD graphic display
    • Finished Output Handling: Sheetfed
    • Operating Temperature Range (°C): 15 to 32.5
    • Print Technology: Laser
    • Processor Speed (MHz): 1200
    • Recommended Monthly Page Volume: 750 to 4000
  13. Brother Multifunction Printer MFC Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.499.900

    Brother Multifunction Printer MFC Series
    Deskripsi:
    Memperkenalkan printer ink tank kami, printer kecil dan sempurna untuk rumah atau kantor dengan volume cetak lebih tinggi. Nikmati pencetakan tanpa mengkhawatirkan biaya dan perluas kemampuan cetak Anda dengan kualitas profesional yang menghasilkan teks yang tajam dan jelas serta grafik dan foto berwarna yang cemerlang.
  14. Lexmark Printer Laser Berwarna
    Mulai

    Rp11.999.900

    Lexmark Printer Laser Berwarna
    atribut:
    • Printable Area (mm): metric: 4.2 of the top, bottom, right and left edges (within)
    • Print Technology: Colour Laser
    • Media Types Supported: Vinyl Labels, Paper Labels, Card Stock, Plain Paper, Envelopes, Refer to the Paper & Specialty Media Guide
    • Paper Input Capacity: Standard: 250+1 pages 75gsm bond, Maximum: 1450+1 pages 75gsm bond, 250+1 pages 75gsm bond
    • Paper Output Capacity: Up to Standard: 125 pages 75gsm bond, Maximum: 125 pages 75gsm bond
    • Included Paper Handling: Integrated Duplex, Single-Sheet Manual Feed, 125-Sheet Output Bin, 250-Sheet Input
    • Laser Cartridge Yields: up to 1400page Colour (CMY) Cartridges; 2000page Black Cartridge; 5000page Colour (CMY) Extra High Yield Cartridges; 8500page Black Extra High Yield Cartridge; 7000page Colour (CMY) Ultra High Yield Cartridges; 10500page Black Ultra High Yield Cartridge
    • Media Sizes Supported: A6, Oficio, 7 3/4 Envelope, 9 Envelope, JIS-B5, A4, Legal, A5, Hagaki Card, Letter, B5 Envelope, Statement, C5 Envelope, Executive, Universal, DL Envelope, Folio, 10 Envelope
    • Number of Paper Inputs: Standard: 2, Maximum: 5
    • Optional Paper Handling: 650-Sheet Duo Tray, 550-Sheet Tray
    • Print Resolution (dpi): Black: 1200x1200, 4800 CQ: (2400x600), Colour: 4800 CQ: (2400x600), 1200x1200
    • Printer Languages: Standard PCL 5c Emulation, PCL 6 Emulation, Microsoft XPS (XML Paper Specification), Personal Printer Data Stream (PPDS), PostScript 3 Emulation, PDF 1.7 emulation, Direct Image, AirPrint
    • Size (HxWxD) (mm): 308x442x421
    • Standard Ports: Gigabit Ethernet (10/100/1000), Front USB 2.0 Specification Hi-Speed Certified port (Type A), USB 2.0 Specification Hi-Speed Certified (Type B)
  15. Lexmark Mesin Fotokopi Multifungsi Laser Berwarna
    Mulai

    Rp87.999.900

    Lexmark Mesin Fotokopi Multifungsi Laser Berwarna
    Deskripsi:
    The Lexmark CX825de colour A4 MFP combines print speed of up to 52 pages per minute, ease of use, professional colour and configurable software solutions with available finishing options.Operating Systems Supported :Windows 10, Windows Server 2008 x64, Windows 8.1, Windows 8, Windows Server 2008, Windows Server 2008 R2, Windows 8 x64, Windows 7 x64, Windows Server 2012, Windows RT 8.1, Windows XP x64, Windows RT, Windows Server 2012 R2, Windows XP, Windows 8.1 x64, Windows Vista x64, Windows Vista, Windows 7Sun Solaris x86 10, 11, Sun Solaris SPARC 10, 11, IBM AIX 6.1, 7.1Novell NetWare 6.5 Open Enterprise Server, Novell Open Enterprise Server 11 on SUSE Linux Enterprise Server 11, Novell Open Enterprise Server 2 on SUSE Linux Enterprise Server 10 SP4Microsoft Windows Server 2012 with Citrix XenApp 6.0, 6.5, Microsoft Windows Server 2008 R2 with Citrix XenApp 6.0, 6.5, Microsoft Windows Server 2008 and 2008 X64 Edition with Citrix XenApp 5.0Debian GNU/Linux 7.0, 8.0, openSUSE 13.1, 13.2, Ubuntu 12.04 LTS, 14.04 LTS, 15.04, Linpus Linux Lite Desktop 2.1, Fedora 21, 22, openSUSE Tumbleweed, Linux Mint 13 LTS, 17 LTS, 17.1 LTS, 17.2 LTS, PCLinuxOS 2014.12, Linux Mint 2 Debian, Red Hat Enterprise Linux WS 4, 5, 6, 7, SUSE Linux Enterprise Server 10, 11, 12, SUSE Linux Enterprise Desktop 10, 11, 12Apple OS X (10.6, 10.7, 10.8, 10.9, 10.10, 10.11)
    atribut:
    • Print Speed (ppm): Up to Black: 52 (A4), Colour: 52 (A4)
    • Copy Speed (cpm): Up to Black: 52 (A4), Colour: 52 (A4)
    • Print Technology: Colour Laser
    • Scan Area (mm): 216x355 (Maximum)
    • Optical Scanning Resolution (ppi): 1200x600
    • Media Types Supported: Vinyl Labels, Labels, Banner Paper, Card Stock, Plain Paper, Polyester Labels, Dual Web Labels, Envelopes, Refer to the Paper & Specialty Media Guide
    • Media Sizes Supported: A6, Oficio, 7 3/4 Envelope, 9 Envelope, JIS-B5, A4, Legal, A5, Letter, B5 Envelope, Index Card, 4x6-inch, C4 Envelope, Statement, C5 Envelope, Executive, Universal, DL Envelope, Folio, 10 Envelope
    • Average Power (W): 0.3 (Hibernate Mode), 1.43 (Sleep Mode), 125 (Ready Mode), 825 (Printing), 650 (Copying), 110 (Scanning)
    • Display: Lexmark e-Task 10-inch (25cm) class color touch screen
    • Energy Star Typical Electricity Consumption (kWh/week): TEC 0.86
    • Included Paper Handling: 100-Sheet Multipurpose Feeder, 500-Sheet Output Bin, Integrated Duplex, 550-Sheet Input
    • Laser Cartridge Yields: up to 22000page Colour (CMY) Extra High Yield Cartridges; 17000page Colour (CMY) High Yield Cartridges; 33000page Black Extra High Yield Cartridge; 8000page Black and Colour (CMYK) Cartridges
    • Noise Level (dBa): Operating 16 (Idle), 56 (Print), 59 (Copy), 56 (Scan)
    • Paper Input Capacity: Standard: 650 pages 75gsm bond, Maximum: 4500 pages 75gsm bond, 650 pages 75gsm bond
    • Paper Output Capacity: Up to Standard: 500 pages 75gsm bond, Maximum: 1950 pages 75gsm bond
    • Part Number: 42K0206
    • Printer Languages: Standard PCL 5c Emulation, PCL 6 Emulation, Microsoft XPS (XML Paper Specification), Personal Printer Data Stream (PPDS), PostScript 3 Emulation, PDF 1.7 emulation, Direct Image, AirPrint
    • Scan Technology: CCD
    • Size (HxWxD) (mm): 813x559x588
    • Standard Ports: Two Rear USB 2.0 Specification Hi-Speed Certified ports (Type A), Two Front USB 2.0 Specification Hi-Speed Certified port (Type A), Gigabit Ethernet (10/100/1000), USB 2.0 Specification Hi-Speed Certified (Type B), One Internal Card Slot
Daftar Harga printer a3 warna Terbaru January 2026
Epson Printer Colour Multi Function L SeriesRp2.999.900
Tungaloy Grooving & Parting-off Tool CCHRp2.299.900
Maspion Blender GelasRp319.900
Lexmark Printer Laser Berwarna SRA3Rp75.999.900
HP Printer Color LaserJet Pro MFPRp8.299.900
HP Printer LaserJetRp1.999.900
Epson All-in-One Ink Tank PrinterRp2.599.900
Epson Wi-Fi All-in-One Ink Tank PrinterRp3.799.900
Epson EcoTank All-in-One Ink Tank PrinterRp2.399.900
Tungaloy Grooving & Parting-Off Tool CCH-WRp2.299.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)

Halaman Terkait